Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 16mm Screw Size, PK3
Mfr # SMW10P1
Zoro # G7483379
product price: $407.99
/pk 3, $136.00/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 in Chucks
- Number of Pieces 3
- Length 10.00"
- Height 4.00"
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SMW10P1
- Zoro # G7483379
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 10.00" |
Height | 4.00" |
Screw Size | 16mm |
Width | 10.00" |
Overall Length | 10 in |
Overall Width | 10 in |
Overall Height | 4 in |
Groove Width | 0.8270 in |
Details
Item | Lathe Jaw |
For Use With | 10 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Type | Serrated |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 1.1810 in |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 4 in, Overall Width 10 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 15/16" Impact (14608)
- VULCAN Snip Aviation Tin Straight Cut (TS-01030)
- CTA MANUFACTURING 7/8"&15/16" Flip Socket (CTA1778)
- DEWALT 20V MAX 1/4" Cordless Impact Driver Kit, Belt Hook (DCF885B/DCB203)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- Abbott Workholding Toolholder Accessories