Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 16mm Screw Size, PK3
Mfr # KTTB212P3
Zoro # G7474656
product price: $377.99
/pk 3, $126.00/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 in Chucks
- Height 3.00"
- Construction Aluminum
- Type Serrated
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTTB212P3
- Zoro # G7474656
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Height | 3.00" |
Screw Size | 16mm |
Length | 12.00" |
Width | 12.00" |
Overall Length | 12 in |
Groove Width | 0.8270 in |
Overall Width | 12 in |
Overall Height | 3 in |
Details
Item | Lathe Jaw |
For Use With | 12 in Chucks |
Construction | Aluminum |
Type | Serrated |
Number of Pieces | 3 |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 1.1810 in |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Description
Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 3 in, Overall Width 12 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Hammer Drilling W/Hckyhd (DHT-3H-C/32494)
- MITUTOYO Electronic Micrometer, 0 to 1", Ratchet (293-831-30)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60809 (60809)
- POWERMATE VX Air Needle Scaler Gun (024-0299CT)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- Abbott Workholding Toolholder Accessories