Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 16mm Screw Size, PK3
Mfr # KTTB212P1
Zoro # G7483281
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 in Chucks
- Width 12.00"
- Length 12.00"
- Screw Size 16mm
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTTB212P1
- Zoro # G7483281
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Width | 12.00" |
Length | 12.00" |
Screw Size | 16mm |
Height | 4.00" |
Overall Length | 12 in |
Overall Height | 4 in |
Groove Width | 0.8270 in |
Overall Width | 12 in |
Details
Item | Lathe Jaw |
For Use With | 12 in Chucks |
Construction | Aluminum |
Type | Serrated |
Number of Pieces | 3 |
Material Grade - Machining | 6061-T6 |
Number of Jaws | 3 |
Jaw Face Type | Pointed |
Jaw Interface Type | Serrated |
Distance Between Mount Hole Centers | 1.1810 in |
Description
Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 4 in, Overall Width 12 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knob, Switch W/Screw (65052)
- HHIP 10 in. Horizontal/Vertical Rotary Table (3906-2310)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- ASTRO PNEUMATIC SCREWDRIVER RATCHET KIT30 PC (AO7040)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- Abbott Workholding Toolholder Accessories