Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 16mm Screw Size, PK3
Mfr # KTTB212P
Zoro # G7483519
product price: $273.99
/pk 3, $91.33/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 in Chucks
- Construction Aluminum
- Type Serrated
- Number of Pieces 3
- Length 12.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTTB212P
- Zoro # G7483519
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 12.00" |
Width | 12.00" |
Screw Size | 16mm |
Height | 2.00" |
Overall Length | 12 in |
Overall Height | 2 in |
Groove Width | 0.8270 in |
Overall Width | 12 in |
Details
Item | Lathe Jaw |
For Use With | 12 in Chucks |
Construction | Aluminum |
Type | Serrated |
Number of Pieces | 3 |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 1.1810 in |
Description
Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 2 in, Overall Width 12 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- AMPCO SAFETY TOOLS Flange Wedge, Non-Spark, 2 x 2 x 8 in (W-13)
- AMPCO SAFETY TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (SS-1/2D3/4)
- BLACK & DECKER Brush and Spring (145323-06)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- Abbott Workholding Toolholder Accessories