Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 12mm Screw Size, PK3
Mfr # KTT8P1
Zoro # G7478311
product price: $211.99
/pk 3, $70.66/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 8 in Chucks
- Height 4.00"
- Number of Pieces 3
- Construction Aluminum
- Width 8.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT8P1
- Zoro # G7478311
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Height | 4.00" |
Width | 8.00" |
Length | 8.00" |
Screw Size | 12mm |
Overall Length | 8 in |
Overall Width | 8 in |
Groove Width | 0.5510 in |
Overall Height | 4 in |
Details
Item | Lathe Jaw |
For Use With | 8 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Type | Serrated |
Material Grade - Machining | 6061-T6 |
Number of Jaws | 3 |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 63/64 in |
Description
Lathe Jaw, For Use With 8 in Chucks, Overall Length 8 in, Overall Height 4 in, Overall Width 8 in, 63/64 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Folding Speed Square (TOSB01)
- STAHLWILLE TOOLS 6, 3 mm (1/4") QuickRelease ratchet, fine tooth WA.4.5 ° L.117 mm (11111030)
- ZORO SELECT Construction Reamer, 5/8 In., 6-3/8 In. L (13H820)
- MARSHALLTOWN Drywall Truck, 3000 lb. Cap, 48" L, 23" W (DC344U)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- GS TOOLING R8 JT3 Jacobs Taper Adapter (534464)
- Abbott Workholding Toolholder Accessories