Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 12mm Screw Size, PK3
Mfr # KTT10P3
Zoro # G7476920
product price: $268.99
/pk 3, $89.66/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 in Chucks
- Length 10.00"
- Construction Aluminum
- Number of Pieces 3
- Width 10.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT10P3
- Zoro # G7476920
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 10.00" |
Width | 10.00" |
Screw Size | 12mm |
Height | 3.00" |
Overall Length | 10 in |
Groove Width | 5/8 in |
Overall Height | 3 in |
Overall Width | 10 in |
Details
Item | Lathe Jaw |
For Use With | 10 in Chucks |
Construction | Aluminum |
Number of Pieces | 3 |
Type | Serrated |
Jaw Interface Type | Serrated |
Number of Jaws | 3 |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1.1810 in |
Description
Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 3 in, Overall Width 10 in, 1.1810 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- NOVA 70Mm Mini Jaw (JS70N)
- REMCO Scraper, SS, 3" Blade W, Purple (69728)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- SCHUNK Soft Top Jaw Set, 2.56 in. H, PK3 (0164113)
- Abbott Workholding Toolholder Accessories