Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3
Mfr # TG8HDP1
Zoro # G7471759
product price: $261.99
/pk 3, $87.33/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 8 in Chucks
- Construction Aluminum
- Type Serrated
- Width 8.00"
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG8HDP1
- Zoro # G7471759
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Width | 8.00" |
Length | 8.00" |
Height | 4.00" |
Screw Size | 1/2" |
Overall Length | 8 in |
Groove Width | 5/16 in |
Overall Height | 4 in |
Overall Width | 8 in |
Tongue Width | 1/2 in |
Details
Item | Lathe Jaw |
For Use With | 8 in Chucks |
Construction | Aluminum |
Type | Serrated |
Number of Pieces | 3 |
Jaw Interface Type | Tongue and Groove |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 1-3/4 in |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Description
Lathe Jaw, For Use With 8 in Chucks, Overall Length 8 in, Overall Height 4 in, Overall Width 8 in, 1-3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL™ 1" SDS Plus Rotary Hammer w/ ONE-KEY™ Dust Extractor Kit (2914-22DE)
- DIABLO Steel Demon Cermet II Saw Blade, 7-1/4"x (D0736CFM)
- DRILL AMERICA 3/4"-1 5/8" Adjustable Tap Wrench (DWTTW8)
- WESTWARD Alloy Steel Die, 1/4-18 NPT (CCT1060-15)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg (4010TRK)
- Abbott Workholding Toolholder Accessories