Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3
Mfr # TG10MDP
Zoro # G7478716
product price: $291.99
/pk 3, $97.33/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 10 in Chucks
- Screw Size 1/2"
- Construction Aluminum
- Type Serrated
- Height 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # TG10MDP
- Zoro # G7478716
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Screw Size | 1/2" |
Height | 2.00" |
Width | 10.00" |
Length | 10.00" |
Overall Length | 10 in |
Tongue Width | 3/4 in |
Groove Width | 1/2 in |
Overall Height | 2 in |
Overall Width | 10 in |
Details
Item | Lathe Jaw |
For Use With | 10 in Chucks |
Construction | Aluminum |
Type | Serrated |
Number of Pieces | 3 |
Distance Between Mount Hole Centers | 2-1/8 in |
Number of Jaws | 3 |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Jaw Interface Type | Tongue and Groove |
Description
Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 2 in, Overall Width 10 in, 2-1/8 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Radius Gage Set, 1/32 to 1/4, 30 Leaves (186-101)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 49/64 (C20749)
- MILWAUKEE TOOL 15/64" Thunderbolt Titanium Coated Drill Bit (48-89-2212)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 5/16x2-9/16in. (68875)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- Abbott Workholding Toolholder Accessories