Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3
Mfr # 12P1
Zoro # G7482021
product price: $504.99
/pk 3, $168.33/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 in Chucks
- Length 12.00"
- Construction Aluminum
- Number of Pieces 3
- Height 4.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # 12P1
- Zoro # G7482021
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 12.00" |
Height | 4.00" |
Width | 12.00" |
Screw Size | 1/2" |
Overall Length | 12 in |
Overall Height | 4 in |
Groove Width | 3/4 in |
Overall Width | 12 in |
Details
Item | Lathe Jaw |
For Use With | 12 in Chucks |
Construction | Aluminum |
Number of Pieces | 3 |
Type | Serrated |
Number of Jaws | 3 |
Distance Between Mount Hole Centers | 1-3/4 in |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 4 in, Overall Width 12 in, 1-3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-63-5/16X18-20 Adjustable Lever Steel (5T20A02K)
- CENTURY DRILL & TOOL Tap National Pipe Thread 2-11 1/2 Npt (97209)
- WESTWARD Silver/Deming Drill, 23/32, HSS, 118 Deg (4UM72)
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YR13)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- Abbott Workholding Toolholder Accessories