Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3
Mfr # 12P
Zoro # G7477429
product price: $329.99
/pk 3, $110.00/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 in Chucks
- Type Serrated
- Screw Size 1/2"
- Number of Pieces 3
- Width 12.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # 12P
- Zoro # G7477429
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Screw Size | 1/2" |
Width | 12.00" |
Height | 2.00" |
Length | 12.00" |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 2 in |
Groove Width | 3/4 in |
Details
Item | Lathe Jaw |
For Use With | 12 in Chucks |
Type | Serrated |
Number of Pieces | 3 |
Construction | Aluminum |
Jaw Interface Type | Serrated |
Material Grade - Machining | 6061-T6 |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 1-3/4 in |
Number of Jaws | 3 |
Description
Lathe Jaw, For Use With 12 in Chucks, Overall Length 12 in, Overall Height 2 in, Overall Width 12 in, 1-3/4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1214)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 25/32 in L (J4990-8MST)
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM12X2)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- GS TOOLING R8 MT3 Morse Taper Adapter (534490)
- Abbott Workholding Toolholder Accessories