Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 10mm Screw Size, PK3
Mfr # SMW6.5P
Zoro # G7474945
product price: $116.99
/pk 3, $39.00/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6-1/2 in Chucks
- Number of Pieces 3
- Height 2.00"
- Construction Aluminum
- Screw Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # SMW6.5P
- Zoro # G7474945
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Height | 2.00" |
Screw Size | 10mm |
Width | 6.00" |
Length | 6.00" |
Overall Length | 6 in |
Groove Width | 0.5510 in |
Overall Width | 6 in |
Overall Height | 2 in |
Details
Item | Lathe Jaw |
For Use With | 6-1/2 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Type | Serrated |
Jaw Interface Type | Serrated |
Jaw Face Type | Pointed |
Distance Between Mount Hole Centers | 0.6500 in |
Number of Jaws | 3 |
Material Grade - Machining | 6061-T6 |
Description
Lathe Jaw, For Use With 6-1/2 in Chucks, Overall Length 6 in, Overall Height 2 in, Overall Width 6 in, 0.6500 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED DMPVC 3/4 KIT FOR 3/4 DRILLING ONLY (DMPVC3/4)
- GS TOOLING M22M24 Tap Collet (338192)
- VEGA INDUSTRIES Torx 25 Power Bit x 2-3/4 (170T25A)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020M)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- Abbott Workholding Toolholder Accessories