Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 10mm Screw Size, PK3
Mfr # KTT6P1
Zoro # G7481769
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6 in Chucks
- Length 6.00"
- Width 6.00"
- Screw Size 10mm
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Workholding
- MFR # KTT6P1
- Zoro # G7481769
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 6.00" |
Width | 6.00" |
Screw Size | 10mm |
Height | 4.00" |
Overall Length | 6 in |
Overall Height | 4 in |
Groove Width | 0.4720 in |
Overall Width | 6 in |
Details
Item | Lathe Jaw |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Type | Serrated |
Jaw Interface Type | Serrated |
Number of Jaws | 3 |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 0.7870 in |
Jaw Face Type | Pointed |
Description
Lathe Jaw, For Use With 6 in Chucks, Overall Length 6 in, Overall Height 4 in, Overall Width 6 in, 0.7870 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Madison Electric WireSMART Cable Dispenser, 19-1/4 in W x 17 in H, 50 lb Load, Blue (MH8110)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel, Color: Black/Red (13A680)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 10.5" H (53RH48)
- REGAL CUTTING TOOLS 11/16-24 NEF Hand Tap H3 6 Flt Bottom (012718AS)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (KTTB212P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- Abbott Workholding Toolholder Accessories