Shop All Toolholder Accessories
Abbott Workholding
Pie Jaw Set, Aluminum, 10mm Screw Size, PK3
Mfr # KTT6P
Zoro # G7471801
product price: $100.99
/pk 3, $33.66/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6 in Chucks
- Length 6.00"
- Number of Pieces 3
- Construction Aluminum
- Width 6.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Workholding
- MFR # KTT6P
- Zoro # G7471801
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Length | 6.00" |
Width | 6.00" |
Screw Size | 10mm |
Height | 2.00" |
Overall Length | 6 in |
Overall Height | 2 in |
Groove Width | 0.4720 in |
Overall Width | 6 in |
Details
Item | Lathe Jaw |
For Use With | 6 in Chucks |
Number of Pieces | 3 |
Construction | Aluminum |
Type | Serrated |
Jaw Face Type | Pointed |
Number of Jaws | 3 |
Material Grade - Machining | 6061-T6 |
Distance Between Mount Hole Centers | 0.7870 in |
Jaw Interface Type | Serrated |
Description
Lathe Jaw, For Use With 6 in Chucks, Overall Length 6 in, Overall Height 2 in, Overall Width 6 in, 0.7870 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Screwdriver, #1 Square Tip, 6-Inch Shank (6886INS)
- METABO Anti-Static Suction Hose, 1-1/4" x 13' (red) (631370000)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004051001)
- WESTWARD 51 Piece Screwdriver Bit Set, 1/4" Hex Shank Size (1VXP5)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 (SMW10P1)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- Abbott Workholding Toolholder Accessories