Shop All Discharge & Suction Hoses
Abbott Rubber
Mill Discharge Hose, 50 ft L, Male Thread x Female, Rubber
Mfr # 1131-3000-50
Zoro # G910838042
product price: $146.85
/ea
Free Shipping & Returns
$146.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1131-3000-50
- Zoro # G910838042
- UPC # 708289386982
- Country of Origin United States
- Category Discharge & Suction Hoses
Description
Mill Discharge Hose, 50 ft L, Male Thread x Female, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1" CODE 61 STRAIGHT X 1" MALE JIC SPLIT FLANGE ADAPTER (300-16-16)
- FLEMING SUPPLY Retractable Air Hose Reel, 3/8-inch x 100ft Rubber Hose with 300 PSI Max, Wall, Ceiling (761791FMG)
- ENERPAC Enerpac Decal 9.38 X 2.00 (G426026)
- BAILEY HYDRAULICS Round Keyed Shafting 1" Od, 6 Ft Long, 136713 (136713)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (GH200-25-G)
- Abbott Rubber Air Hoses