Shop All Plastic Tube Stock
Abbott Rubber
Abbott Rubber 225249 1 in. x 1.25 in. x 100 ft. PVC Vinyl Clear Tubing
Mfr # 225249
Zoro # G204014206
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 225249
- Zoro # G204014206
- UPC # 708289457484
- Country of Origin United States
- Category Plastic Tube Stock
Description
Features
- PVC Vinyl Tubing
- Suitable For Use With Liquids
- Chemicals And Gases
- Use As Flexible Drain Lines
- For Use With Hose Barb Fittings And Clamps
- 20 To 65 PSI Maximum Pressure
- 150 Degrees Fahrenheit Maximum Temperature
- Color: Clear
- Internal Diameter: 2.54 CM
- Outer Diameter: 0.635 CM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (PS-UHMW-RCY-2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (BULK-PS-PC-618)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H60-130)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21188S100-B2)
- ZORO SELECT Black Nylon 6/6 Rectangle Stock 4 ft L (PS-NYLB-200)
- ZORO SELECT White UHMW Polyethylene Tube Stock 6 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWX7)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 in Inside Dia, 3 in Outside Dia (63944104)
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PTFE-83)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60F.187X.312X50FT)
- ZORO SELECT White UHMW Polyethylene Tube Stock 10 ft L, 7 7/8 in Inside Dia, 8 5/8 in Outside Dia (62628104)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 1 1/2 in Inside Dia, 2 in Outside Dia (63926104)
- Abbott Rubber Plastic Tube Stock