Shop All Hose Clamps
Abbott Rubber
6 IN: H/D ADJUSTA-FLEX HOSE DONUT
Mfr # 146-1060
Zoro # G210606914
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Includes 6 in: H/D Adjusta-Flex Hose Donut
- Size 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 146-1060
- Zoro # G210606914
- Country of Origin United States
- Category Hose Clamps
Dimensions
Size | 6 in. |
Details
Material | Polyurethane |
Includes | 6 in: H/D Adjusta-Flex Hose Donut |
Description
ADJUSTABLE HOSE DONUT 6.400 - 7.400 - 1.5 IN THICK X 12.50 OD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR O-Ring, 9/16 Sae Port (43506)
- HYDAC Hydac HS 167 Accumulator Mounting Accessory (HS 167)
- ESSICK AIR 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4" OD (110279-003)
- FESTO Standards-Based Cylinder DSBC-40-250-PPVA-N3 (DSBC-40-250-PPVA-N3)
- ABBOTT RUBBER 4 IN: ADJUSTA-FLEX HOSE DONUT (146-0240)
- ABBOTT RUBBER 3 IN: ADJUSTA-FLEX HOSE DONUT (146-0230)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- ZORO SELECT Hose Clamp, 6-1/4 to 6-9/16In, SAE 625, PK5 (300110625)
- OETIKER STEEL PINCH CLAMP, PK10 (16701005-10pk)
- Abbott Rubber Hose Clamps