Shop All PVC Tubing
Abbott Rubber
58x78x100 PVC Tubing, 100PK
Mfr # T12004004
Zoro # G808091634
Free Shipping & Returns
$228.99
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
- Brand Abbott Rubber
- MFR # T12004004
- Zoro # G808091634
- UPC # 708289460286
- Country of Origin United States
- Category PVC Tubing
Description
58 ID x 78 OD x 100', Clear, PVC Tubing, Reinforced With Spiral Polyester For Use In Pressure Applications, Manufactured With NonToxic FDA Compounds, Use For Flexible Lines For Air, Water, Liquids, Beverages,, Gases As Well As Drain Lines For Air Conditioners, Dehumidifiers Where Higher Pressure Or Tubing Wall Stability Is Required, Excellent Resistance To Mild Acids, Chemicals, See Through Design Allows For Visual Flow, Not For Use With Ice Makers Or Petroleum Based Products, For Use With Hose Barbs, Clamps, Temperature Range 25 To 150 Degrees Fahrenheit, Working Pressure 200 PSI At 70 Degrees Fahrenheit, Tubing Is Marked Every Foot For Easy Measuring, Cutting, Dispenser Box
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
- SIOUX CHIEF DropKick ABS Offset Closet Flange 3 in., 3PK (889-45AM)
- PARKER Tubing, Natural, Overall 100 ft L (E-64-0100)
- LEGEND VALVE 3/4" T542 NO LEAD EVAP COOLER (107-247NL)
- ELDON JAMES 3/4" Barbed x MNPT Male Adapter PK 10 (A12-12WP)
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- ABBOTT RUBBER Abbott Rubber 225904 100 ft. Clear reinforced Tubing (225904)
- ABBOTT RUBBER 38x58x100 CLR Tubing, 100PK (T12004002)
- ABBOTT RUBBER 316x516x300Pol Tubing, 300PK (T16005002)
- ABBOTT RUBBER 18x316x100 Tubing, 100PK (T10004001)
- ABBOTT RUBBER 316x516x300CLR Tubing, 300PK (T10005004)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 3/8" ID x 1/2" OD x 100' (PVC38-12ANA)
- Abbott Rubber PVC Tubing