Shop All Discharge & Suction Hoses
Abbott Rubber
5/8 ID X 75 FT: BLUE FORTRESS 300 HOSE
Mfr # 1513-0625-75-A
Zoro # G610607054
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 Feet
- Color Blue
- Fitting Size 5/8 ID
- Includes 5/8 ID X 75 ft: Blue Fortress 300 Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1513-0625-75-A
- Zoro # G610607054
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 75 Feet |
Fitting Size | 5/8 ID |
Details
Color | Blue |
Includes | 5/8 ID X 75 ft: Blue Fortress 300 Hose |
Description
WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 4/B111 114Inch Outside Length, 4 Ribs (4RB111)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 47in OC (BX44)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-1/8 (MHE3-MS1H-3/2G-1/8)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 42 lb, Pail, Rust Inhibitor (11050)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (GH200-50-G)
- Abbott Rubber Discharge & Suction Hoses