Shop All Discharge & Suction Hoses
Abbott Rubber
5/8 ID X 25 FT: YELLOW FORTRESS 300 HOSE
Mfr # 1514-0625-25-A
Zoro # G410606936
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 Feet
- Color Yellow
- Fitting Size 5/8 ID
- Includes 5/8 ID X 25 ft: Yellow Fortress 300 Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1514-0625-25-A
- Zoro # G410606936
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 25 Feet |
Fitting Size | 5/8 ID |
Details
Color | Yellow |
Includes | 5/8 ID X 25 ft: Yellow Fortress 300 Hose |
Description
WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- FUJI ELECTRIC Regenerative Blower, 135 CFM, 230/460V (VFZ501A-7W)
- SMC Straight, 6mmx8mm, TubexTube (KQ2H06-08A)
- CARLISLE 1626V384 Variable Speed Cog-Belt (1626V384)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER 1 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-1000)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- EAGLE Green PVC Suction Hose, 2"x20 ft. (A007-0329-1620)
- Abbott Rubber Discharge & Suction Hoses