Shop All Hose Clamps
Abbott Rubber
4 IN CLAMP 304SS SINGLE-PIN
Mfr # 13MHHM-400
Zoro # G310606982
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single Pin Tri Clamp
- Material 304 Stainless Steel
- Includes 4 in Clamp 304SS Single-Pin
- Size 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 13MHHM-400
- Zoro # G310606982
- Country of Origin United States
- Category Hose Clamps
Dimensions
Size | 4 in. |
Details
Clamp Type | Single Pin Tri Clamp |
Material | 304 Stainless Steel |
Includes | 4 in Clamp 304SS Single-Pin |
Description
SINGLE-PIN TRI-CLAMP FOR TRI-CLAMP FITTINGS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HS)
- MTD Belt-Snow (954-05071)
- STONER Rapid Release, 8 oz, Aerosol (A324)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- ABBOTT RUBBER 3 IN: ADJUSTA-FLEX HOSE DONUT (146-0230)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- ABBOTT RUBBER 4 IN: ADJUSTA-FLEX HOSE DONUT (146-0240)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- BREEZE Hose Clamp, HD, SAE 12,305SS, PK10 (300 12 H)
- OETIKER Hose Clamp, Steel, Nom.Size. 19/32", PK100 (10100022-100)
- Abbott Rubber Hose Clamps