Shop All Hose Clamps
Abbott Rubber
4 IN BOLTED HIGH PRESSURE CLAMP
Mfr # 13MHP-400
Zoro # G810606949
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Bolted Tri Clamp
- Material 304 Stainless Steel
- Includes 4 in Bolted High Pressure Clamp
- Size 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 13MHP-400
- Zoro # G810606949
- Country of Origin United States
- Category Hose Clamps
Dimensions
Size | 4 in. |
Details
Clamp Type | Bolted Tri Clamp |
Material | 304 Stainless Steel |
Includes | 4 in Bolted High Pressure Clamp |
Description
DOUBLE-BOLT CLAMP FOR TRI-CLAMP FITTINGS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Unit Bearing (4T-CR1-0868)
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-09 (535-5MGT-09)
- PIX V-Belt, Cogged 3/8 X 60 (3VX600)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35BS10H X 5/8)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- ABBOTT RUBBER 4 IN: ADJUSTA-FLEX HOSE DONUT (146-0240)
- ABBOTT RUBBER 3 IN: ADJUSTA-FLEX HOSE DONUT (146-0230)
- BREEZE Hose Clamp, HD, SAE 48, Zinc, PK10 (100 48 H)
- PROSOURCE Hose Clmp Ss No.12 Carbon Scrw (HCRAN12)
- Abbott Rubber Hose Clamps