Shop All Hose Clamps
Abbott Rubber
4 IN: ADJUSTA-FLEX HOSE DONUT
Mfr # 146-0240
Zoro # G510607086
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Includes 4 in: Adjusta-Flex Hose Donut
- Size 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 146-0240
- Zoro # G510607086
- Country of Origin United States
- Category Hose Clamps
Dimensions
Size | 4 in. |
Details
Material | Polyurethane |
Includes | 4 in: Adjusta-Flex Hose Donut |
Description
ADJUSTABLE HOSE DONUT 4.375 - 5.400 - 1 IN THICK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, A28 (51EU01)
- RBC Spherical Plain Bearings (B16EL 7/8X2X1-5/8)
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit (204601)
- BESTORQ Aftermarket John Deere TRS32 (Belt, Auger) Snow Blower / Thrower Replacement Belt, A35LG (A35LG)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- ABBOTT RUBBER 2-1/2 IN CLAMP 304SS SINGLE-PIN (13MHHM-250)
- ABBOTT RUBBER 3 IN: ADJUSTA-FLEX HOSE DONUT (146-0230)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728170)
- Abbott Rubber Hose Clamps