Shop All Hose Barb Fittings
Abbott Rubber
4 IN 316L S/S - RUBBER HOSE ADAPTER
Mfr # 14MPHR6-400
Zoro # G710607053
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316L Stainless Steel
- Fitting Size 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 14MPHR6-400
- Zoro # G710607053
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 4 in. |
Details
Fitting Material | 316L Stainless Steel |
Description
BARBED HOSE SHANK ADAPTER X CLAMP 316L STAINLESS STEEL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0200 MX 010 BN4HC /-B3.5 Size 0200, 10 Micron Filter Element for MFX Pressure Filters (0200 MX 010 BN4HC /-B3.5)
- DYNABRADE Steel Drive Wheel (15316)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 14.00" OD (5V1404)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (60BS14H X 1 1/2)
- MISHIMOTO 16 Orb to 0.75 in. Hose Barb Aluminum Fitting - Black (MMFT-16ORB-34BK)
- FESTO Barbed L-Fitting LCN-3/8-PK-6 (LCN-3/8-PK-6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM42-25K)
- JABSCO In-Line Strainer, 1/2 in. Hose Barb, 20 Mesh (46200-0002)
- BANJO 1" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/100-90)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040604SS)
- DIXON Tuff-Lite Hose Mender, 2 in Nominal, Nylon, Domestic (TM26)
- Abbott Rubber Hose Fittings