Shop All Discharge & Suction Hoses
Abbott Rubber
4 ID X 45 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-64-TCTC-X/45
Zoro # G110606915
product price: $3,000.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,000.99
Free 30-Day Returns
Key Features
- Length 45 Feet
- Color White
- Fitting Size 4 ID
- Includes 4 ID X 45 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-64-TCTC-X/45
- Zoro # G110606915
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 45 Feet |
Fitting Size | 4 ID |
Details
Color | White |
Includes | 4 ID X 45 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - INTERNAL EXPANDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Feeder, Grease, 4 Oz (704)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04FP (2405-06-04)
- PREVOST High Flow Coupler, 1/2" FNPT (ERC 071203)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM18)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 100 PSI RD (45DU12)
- Abbott Rubber Discharge & Suction Hoses