Shop All Discharge & Suction Hoses
Abbott Rubber
4 ID X 30 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-64-TCTC-X/30
Zoro # G510607093
product price: $2,316.99
/ea
Free Shipping & Returns
$2,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 Feet
- Color White
- Fitting Size 4 ID
- Includes 4 ID X 30 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-64-TCTC-X/30
- Zoro # G510607093
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 30 Feet |
Fitting Size | 4 ID |
Details
Color | White |
Includes | 4 ID X 30 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - INTERNAL EXPANDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1 In., FNPT (BSDAM100T-NC-PP)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- GATES 1118 mm Outside Length, 10 mm Top Width, 1 Ribs (3L440K)
- CONTINENTAL Bulk Petroleum Hose, 2" ID x 10 ft., Black (PTX200-10-G)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- EAGLE Green PVC Suction Hose, 2"x20 ft. (A007-0329-1620)
- Abbott Rubber Air Hoses