Shop All Discharge & Suction Hoses
Abbott Rubber
4 ID WHITE FLEXWING FDA SUCTION HOSE
Mfr # 1530-4000
Zoro # G610606965
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Per Foot
- Color White
- Fitting Size 4 ID
- Includes 4 ID White Flexwing Fda Suction Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 1530-4000
- Zoro # G610606965
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | Per Foot |
Fitting Size | 4 ID |
Details
Color | White |
Includes | 4 ID White Flexwing Fda Suction Hose |
Description
FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, MNPT, 1/2, Steel (5ZLP9)
- DAYTON Roller Chain, Riveted, 35-2 ANSI, 10 ft. (2YDY5)
- TOMPKINS Hydraulic Fitting-Stainless24MOR HOLLOW HEX PLUG-SS (SS-6408-HHP-24-FG)
- CAMOZZI Union Tee, 1/2" OD Branch, 1/4" OD Stem (6540 08-08-04)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- RUBBERWORX 6" X 50FT 65 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL600X50CEA)
- Abbott Rubber Air Hoses