Shop All Discharge & Suction Hoses
Abbott Rubber
4 ID GRAY GLIDETECH NITRILE HOSE
Mfr # 1533G-4000
Zoro # G510606928
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 Feet
- Color Gray
- Fitting Size 4 ID
- Includes 4 ID Gray GlIDetech Nitrile Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1533G-4000
- Zoro # G510606928
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 20 Feet |
Fitting Size | 4 ID |
Details
Color | Gray |
Includes | 4 ID Gray GlIDetech Nitrile Hose |
Description
FDA/USDA/3-A OIL RESISTANT SUCTION/TRANSFER HOSE GRAY, UHMW EASY CLEAN CORRUGATED COVER, WHITE NITRILE TUBE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- STRIPER Reusable Fitting, Striper, 1/4 x 7/16", 1/4" Male NPT, Rigid (STH14-2MSBR)
- ZORO SELECT V-Belt Sheave, 9.7 lb, Cast Iron (1C70SF)
- FESTO Solenoid Coil VACF-B-C1-3W (VACF-B-C1-3W)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- PLIOVIC 3/8" ID x 200 ft. PVC Air Hose 300 PSI BL (PLB03830-200)
- Abbott Rubber Discharge & Suction Hoses