Shop All PVC Tubing
Abbott Rubber
38x12x100 Poly Tube, 100PK
Mfr # T16004004
Zoro # G508249793
$55.55
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
- Brand Abbott Rubber
- MFR # T16004004
- Zoro # G508249793
- UPC # 708289467087
- Country of Origin United States
- Category PVC Tubing
Description
38 ID x 12 OD x 100', Polyethylene Tubing, Natural NonToxic FDA Grade, Economical, Lightweight, Used For Pneumatic Control Lines, Liquids In Industrial Applications, Also Use For Water, Water Softener Lines, Resistant To Many Solvents, Acids, Alkalis,, Gases, Excellent Choice For Use With Ice Makers, Translucent Milky White Color,, For Use With Compression Style Fittings, Temperature Range Minus 40 To 150 Degrees Fahrenheit, Working Pressure 100 PSI At 70 Degrees Fahrenheit, Tubing Is Marked Every Foot For Easy Measuring, Cutting, Dispenser Box
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
- CHICAGO FAUCET Quaturn Compression Operating Cartridge (1-099XTDAB)
- AMERICAN STANDARD AfWal 1.28-1.6GPF RetrofitToilet Wh, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2294.011EC.020)
- LEONARD VALVE Rebuilding Kit (KIT R/LVC)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150)
- ABBOTT RUBBER 316x516x300Pol Tubing, 300PK (T16005002)
- ABBOTT RUBBER Abbott Rubber 225904 100 ft. Clear reinforced Tubing (225904)
- ABBOTT RUBBER 316x516x300CLR Tubing, 300PK (T10005004)
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- ABBOTT RUBBER 18x316x100 Tubing, 100PK (T10004001)
- ABBOTT RUBBER 38x58x100 CLR Tubing, 100PK (T12004002)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X25)
- Abbott Rubber PVC Tubing