Shop All Hose Barb Fittings
Abbott Rubber
3/4 IN 316L S/S - RUBBER HOSE ADAPTER
Mfr # 14MPHR6-075
Zoro # G010606909
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316L Stainless Steel
- Fitting Size 3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 14MPHR6-075
- Zoro # G010606909
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/4 in. |
Details
Fitting Material | 316L Stainless Steel |
Description
BARBED HOSE SHANK ADAPTER X CLAMP 316L STAINLESS STEEL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24710N-608)
- SUPCO MultiPlus Dual Brand V Belt, B44 (B44)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/5C)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/4" Female Pipe (5605-04-04-04-FG)
- DIXON Barbed Hose Fitting, Hose ID 1/8", NPTF (1040202C)
- MIDWEST FASTENER 1/2" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK (33715)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Female NPT End, PK 100 (FL046-100K)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF46-D6)
- JONES STEPHENS N12-003 ELBOW HOSE BARB NYLON 1/2IN (N12003)
- BANJO 1/4" Barbed x 1/2" MNPT Adapter (HB050-025)
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1790606SS)
- Abbott Rubber Hose Barb Fittings