Shop All Discharge & Suction Hoses
Abbott Rubber
3/4 ID X 75 FT: FORTRESS 300 WHITE HOSE
Mfr # 1510-0750-75-A
Zoro # G610607023
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 Feet
- Color White
- Fitting Size 1 ID
- Includes 3/4 ID X 75 ft: Fortress 300 White Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1510-0750-75-A
- Zoro # G610607023
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 75 Feet |
Fitting Size | 1 ID |
Details
Color | White |
Includes | 3/4 ID X 75 ft: Fortress 300 White Hose |
Description
OIL RESISTANT WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI @ 70 F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.37 in (B18-03-FL00B)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- BALDOR-RELIANCE Baldor-Reliance Motor EWDM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3532M, TEFC, F1 (EWDM3558T)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F713-15-B5-G)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450178)
- Abbott Rubber Air Hoses