Shop All Discharge & Suction Hoses
Abbott Rubber
3/4 ID X 75 FT: BLUE FORTRESS 300 HOSE
Mfr # 1513-0750-75-A
Zoro # G310607064
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 Feet
- Color Blue
- Fitting Size 3/4 ID
- Includes 3/4 ID X 75 ft: Blue Fortress 300 Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1513-0750-75-A
- Zoro # G310607064
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 75 Feet |
Fitting Size | 3/4 ID |
Details
Color | Blue |
Includes | 3/4 ID X 75 ft: Blue Fortress 300 Hose |
Description
WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Direct Drive Blower Motor, 1/3 HP (D923)
- MASTER PNEUMATIC MUFFLER, 1/8 (M10-1)
- CRC Chute Lube, Silicone, H2 No Food Contact, 5 Gal Pail, Yellow (03222)
- SPEEDAIRE Spring Canister (PN31XG6502G)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- CONTINENTAL CONTITECH 6" ID x 20 ft PVC Water Suction Hose Clear/OR (WST600-20CE-G)
- Abbott Rubber Discharge & Suction Hoses