Shop All Discharge & Suction Hoses
Abbott Rubber
3/4 ID X 50 FT: FLEXWING GRAY FOOD HOSE
Mfr # 1535-12-TCTC-SS/50
Zoro # G610607030
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 Feet
- Color Gray
- Fitting Size 3/4 ID
- Includes 3/4 ID X 50 ft: Flexwing Gray Food Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1535-12-TCTC-SS/50
- Zoro # G610607030
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 50 Feet |
Fitting Size | 3/4 ID |
Details
Color | Gray |
Includes | 3/4 ID X 50 ft: Flexwing Gray Food Hose |
Description
FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE - W/ 3/4 IN 316 S/S MINI TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic, 4-Way, 3-Position Valve, 8 gpm (MB41BBBB5C1)
- GATES Super HC Molded Notch Belts, 5VX422 (5VX422)
- FLUID FILM Fluid Film NAS Lubricant, Corrosion Inhibitor (BC)
- NANO Replacement element for NF0175AC compres (E0175AC)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB8)
- Abbott Rubber Discharge & Suction Hoses