Shop All Discharge & Suction Hoses
Abbott Rubber
3/4 ID X 5 FT: WHITE FLEXWING FOOD
Mfr # 1530-12-TCTC-SS/5
Zoro # G310607033
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 Feet
- Color White
- Fitting Size 3/4 ID
- Includes 3/4 ID X 5 ft: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-12-TCTC-SS/5
- Zoro # G310607033
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 5 Feet |
Fitting Size | 3/4 ID |
Details
Color | White |
Includes | 3/4 ID X 5 ft: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 3/4 IN 316 S/S MINI TRI-CLAMP ATTACHED BOTH ENDS - RATED @ 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 300H150 (300H150)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- D&D Timing Belt, 5M, 25 x 1150mm PL, T230 (1150-5M-25)
- PARKER Crimp Fitting, 1-1/4" I.D., M, Flange (14A77-20-20)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 1 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-1000)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (RSG300-10CN-G)
- Abbott Rubber Discharge & Suction Hoses