Shop All Discharge & Suction Hoses
Abbott Rubber
3/4 ID X 40 FT: WHITE FLEXWING FOOD
Mfr # 1530-12-TCTC-SS/40
Zoro # G810607007
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 Feet
- Color White
- Fitting Size 3/4 ID
- Includes 3/4 ID X 40 ft: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-12-TCTC-SS/40
- Zoro # G810607007
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 40 Feet |
Fitting Size | 3/4 ID |
Details
Color | White |
Includes | 3/4 ID X 40 ft: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 3/4 IN 316 S/S MINI TRI-CLAMP ATTACHED BOTH ENDS - RATED @ 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D705)
- PRIMEFIT 3-Way Round Manifold w/ 3 Couplers, Plug (M1401-5)
- GATES Micro-V Belts, 655L8 (655L8)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar 3 Pack (C-025-BOX3)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- RUBBERWORX 4" X 20FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-4X20-CEAL)
- Abbott Rubber Air Hoses