Shop All Discharge & Suction Hoses
Abbott Rubber
3/4 ID X 40 FT: FLEXWING GRAY FOOD HOSE
Mfr # 1535-12-TCTC-SS/40
Zoro # G810607090
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 Feet
- Color Gray
- Fitting Size 3/4 ID
- Includes 3/4 ID X 40 ft: Flexwing Gray Food Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1535-12-TCTC-SS/40
- Zoro # G810607090
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 40 Feet |
Fitting Size | 3/4 ID |
Details
Color | Gray |
Includes | 3/4 ID X 40 ft: Flexwing Gray Food Hose |
Description
FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE - W/ 3/4 IN 316 S/S MINI TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- ARO T-Type Wall Mount, For ARO 2000 Series (104401)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513TM)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- RUBBERWORX 2" X 20FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-2X20-CEAL)
- Abbott Rubber Discharge & Suction Hoses