Shop All Discharge & Suction Hoses
Abbott Rubber
3/4 ID X 35 FT: WHITE FLEXWING FOOD
Mfr # 1530-12-TCTC-SS/35
Zoro # G610607047
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 Feet
- Color White
- Fitting Size 3/4 ID
- Includes 3/4 ID X 35 ft: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-12-TCTC-SS/35
- Zoro # G610607047
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 35 Feet |
Fitting Size | 3/4 ID |
Details
Color | White |
Includes | 3/4 ID X 35 ft: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 3/4 IN 316 S/S MINI TRI-CLAMP ATTACHED BOTH ENDS - RATED @ 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z363)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-36A)
- GAST Piston Air Compressor/Vacuum Pump, 3/4HP (5LCA-251-M550NGX)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- RUBBERWORX 2" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL200X50CEA)
- Abbott Rubber Discharge & Suction Hoses