Shop All Discharge & Suction Hoses
Abbott Rubber
3/4 ID X 35 FT: FLEXWING GRAY FOOD HOSE
Mfr # 1535-12-TCTC-SS/35
Zoro # G510606973
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 Feet
- Color Gray
- Fitting Size 3/4 ID
- Includes 3/4 ID X 35 ft: Flexwing Gray Food Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 1535-12-TCTC-SS/35
- Zoro # G510606973
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 35 Feet |
Fitting Size | 3/4 ID |
Details
Color | Gray |
Includes | 3/4 ID X 35 ft: Flexwing Gray Food Hose |
Description
FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE - W/ 3/4 IN 316 S/S MINI TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Dh Timing Belt, 450Dh150G (450DH150G)
- INGERSOLL-RAND General Purpose Filter, 250 psi, 235cfm (FA400IG)
- MILTON Tank Valve, 1/4" NPT, PK10 (684-4)
- PIX PIX, A144, V-Belt 1/2 X 146 (A144)
- ABBOTT RUBBER 1-1/4 ID GRAY GLIDETECH NITRILE HOSE (1533G-1250)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- CONTINENTAL 2" ID x 50 ft Discharge & Suction Hose BK/GN (GH200-50CE-G)
- Abbott Rubber Air Hoses