Shop All Discharge & Suction Hoses
Abbott Rubber
3/4 ID X 30 FT: WHITE FLEXWING FOOD
Mfr # 1530-12-TCTC-SS/30
Zoro # G610606941
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 Feet
- Color White
- Fitting Size 3/4 ID
- Includes 3/4 ID X 30 ft: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-12-TCTC-SS/30
- Zoro # G610606941
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 30 Feet |
Fitting Size | 3/4 ID |
Details
Color | White |
Includes | 3/4 ID X 30 ft: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 3/4 IN 316 S/S MINI TRI-CLAMP ATTACHED BOTH ENDS - RATED @ 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 2Pc, 1/2-20 In, St (TSP-8-20-F)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- BISON GEAR & ENGINEERING Armature Shaft Extension, 5/8-7/8"Adapter (134-158-0200)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CRX075-25MF-G)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- Abbott Rubber Air Hoses