Shop All Discharge & Suction Hoses
Abbott Rubber
3/4 ID GRAY PLICORD FDA TRANSFER HOSE
Mfr # 1535-0750
Zoro # G310607002
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 Feet
- Color Gray
- Fitting Size 3/4 ID
- Includes 3/4 ID Gray Plicord Fda Transfer Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1535-0750
- Zoro # G310607002
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 20 Feet |
Fitting Size | 3/4 ID |
Details
Color | Gray |
Includes | 3/4 ID Gray Plicord Fda Transfer Hose |
Description
FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Actuator Motor, 100-240 V (5NKP0)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (VHC6-6M)
- BETA 1 FILTERS Air Filter replacement filter for 15P / SOLBERG (B1AF0077512)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (RSG400-10-G)
- Abbott Rubber Air Hoses