Shop All Discharge & Suction Hoses
Abbott Rubber
3/4 ID BLUE GLIDETECH NITRILE HOSE
Mfr # 1533G-0750
Zoro # G710607060
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 Feet
- Color Gray
- Fitting Size 3/4 ID
- Includes 3/4 ID Blue GlIDetech Nitrile Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 1533G-0750
- Zoro # G710607060
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 20 Feet |
Fitting Size | 3/4 ID |
Details
Color | Gray |
Includes | 3/4 ID Blue GlIDetech Nitrile Hose |
Description
FDA/USDA/3-A OIL RESISTANT SUCTION/TRANSFER HOSE BLUE, UHMW EASY CLEAN CORRUGATED COVER, WHITE NITRILE TUBE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 2 x 80in PL, T160 (800H200)
- HANKISON Filter Elemnt, Oil Vapor, 1 Micron (CF-08)
- EM&S ECM Unit Bearing Motor, 16 WO, 115 Volt, Case Motor, Evap and Cond Duty (UTB1CC1551EM56)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (408012TC)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI BL (PLB10025-50)
- Abbott Rubber Air Hoses