Shop All PVC Tubing
Abbott Rubber
316x516x100 Tubing, 100PK
Mfr # T10004004
Zoro # G708249791
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # T10004004
- Zoro # G708249791
- UPC # 708289451680
- Country of Origin United States
- Category PVC Tubing
Description
316 ID x 516 OD x 100', Clear PVC Tubing, Manufactured With NonToxic FDA Compounds, Can Be Used For Flexible Lines For Low Pressure Air, Water, Liquids, Beverages, Chemicals, Gases As Well As Drain Lines For Air Conditioners, Dehumidifiers, Excellent Resistance To Mild Acids, Chemicals, See Through Design Allows For Visual Flow, Not For Use With Ice Makers Or Petroleum Based Products, For Use With Hose Barbs, Clamps, Temperature Range 25 To 150 Degrees Fahrenheit, Working Pressure 55 PSI At 70 Degrees Fahrenheit, Tubing Is Marked Every Foot For Easy Measuring, Cutting, Dispenser Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lustra With Quick-Release Hinges (4652-47)
- ANVIL Female NPT x Female NPT x Female NPT x Female NPT Forged Steel Cross (0361236805)
- AEROCEL EPDM Rolls, Rubber, 48" x 50 ft. x 3/4" Wall (M926-ACSR34 S2S)
- ZORO SELECT Plug, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (PLUG200)
- ABBOTT RUBBER 316x516x300CLR Tubing, 300PK (T10005004)
- ABBOTT RUBBER 38x58x100 CLR Tubing, 100PK (T12004002)
- ABBOTT RUBBER 18x316x100 Tubing, 100PK (T10004001)
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- ABBOTT RUBBER Abbott Rubber 225904 100 ft. Clear reinforced Tubing (225904)
- ABBOTT RUBBER 316x516x300Pol Tubing, 300PK (T16005002)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X5)
- Abbott Rubber PVC Tubing