Shop All Hose Clamps
Abbott Rubber
3 IN CLAMP 304SS SINGLE-PIN
Mfr # 13MHHM-300
Zoro # G610606927
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single Pin Tri Clamp
- Material 304 Stainless Steel
- Includes 3 in Clamp 304SS Single-Pin
- Size 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 13MHHM-300
- Zoro # G610606927
- Country of Origin United States
- Category Hose Clamps
Dimensions
Size | 3 in. |
Details
Clamp Type | Single Pin Tri Clamp |
Material | 304 Stainless Steel |
Includes | 3 in Clamp 304SS Single-Pin |
Description
SINGLE-PIN TRI-CLAMP FOR TRI-CLAMP FITTINGS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Fluid Hose 3/8" x 50 Ft. Coupled, Black 750 psi (20FH03850AC)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A014)
- D&D Timing Belt, L, 0.5 x 22.5in PL, T60 (225L050)
- WEBSTER 22R221C-5C3 Fuel Unit 3450 Rpm (22R221C-5C)
- ABBOTT RUBBER 3 IN: ADJUSTA-FLEX HOSE DONUT (146-0230)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- ABBOTT RUBBER 4 IN: ADJUSTA-FLEX HOSE DONUT (146-0240)
- BREEZE Ideal Micro-Gear 1/4 in to 5/8 in. SAE 4 Silver Hose Clamp Stainless Steel Marine (345004551)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.83"ID, PK20 (HC-H-PA66-BK)
- Abbott Rubber Hose Fittings