Shop All Hose Clamps
Abbott Rubber
3 IN BOLTED HIGH PRESSURE CLAMP
Mfr # 13MHP-300
Zoro # G410607001
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Bolted Tri Clamp
- Material 304 Stainless Steel
- Includes 3 in Bolted High Pressure Clamp
- Size 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 13MHP-300
- Zoro # G410607001
- Country of Origin United States
- Category Hose Clamps
Dimensions
Size | 3 in. |
Details
Clamp Type | Bolted Tri Clamp |
Material | 304 Stainless Steel |
Includes | 3 in Bolted High Pressure Clamp |
Description
DOUBLE-BOLT CLAMP FOR TRI-CLAMP FITTINGS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- COILHOSE PNEUMATICS REPL REUSUABLE END KIT FOR AIR HOSE (AMPRM0604SR)
- EATON Variable Freq Drive, 30 HP, 46A, 380-500VAC (DG1-34046FB-C21C)
- ENERPAC RAC206, 24.2 ton Capacity, 5.91 in Stroke, Aluminum Hydraulic Cylinder (RAC206)
- ABBOTT RUBBER 4 IN: ADJUSTA-FLEX HOSE DONUT (146-0240)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- ABBOTT RUBBER 3 IN: ADJUSTA-FLEX HOSE DONUT (146-0230)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- X1 TOOLS 3 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x12)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5796)
- Abbott Rubber Hose Clamps