Shop All Hose Barb Fittings
Abbott Rubber
3 IN 316L S/S - RUBBER HOSE ADAPTER
Mfr # 14MPHR6-300
Zoro # G810606963
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316L Stainless Steel
- Fitting Size 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 14MPHR6-300
- Zoro # G810606963
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3 in. |
Details
Fitting Material | 316L Stainless Steel |
Description
BARBED HOSE SHANK ADAPTER X CLAMP 316L STAINLESS STEEL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Air Line Filter With 1/2" Push To Connect Fittings (PCF3802)
- ANTI-SEIZE TECHNOLOGY Lubricant, Tube, Translucent, 8 Oz. (24308)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-01AS)
- BESTORQ Aftermarket 039-2613 ORGILL BROTHERS Replacement Belt, A39 (A39)
- ZORO SELECT 3/8" Barbed x MNPT 316 SS Hose Barb (HB038SS)
- FESTO Barbed Hose Fitting N-3/4-P-13 (N-3/4-P-13)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF66-D6)
- COILHOSE PNEUMATICS PUR RIGID End 5/16"x1/4"MPT (AMPRM0504SR)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 25 (FBS66-25K)
- ZORO SELECT 3" Barbed x MNPT 316 SS Hose Barb (HB300SS)
- BANJO 4" Barbed x MNPT Adapter (HB400)
- Abbott Rubber Hose Barb Fittings