Shop All Discharge & Suction Hoses
Abbott Rubber
3 ID X 45 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-48-TCTC-X/45
Zoro # G310607026
product price: $2,123.99
/ea
Free Shipping & Returns
$2,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45 Feet
- Color White
- Fitting Size 3 ID
- Includes 3 ID X 45 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-48-TCTC-X/45
- Zoro # G310607026
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 45 Feet |
Fitting Size | 3 ID |
Details
Color | White |
Includes | 3 ID X 45 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ball Bushing Bearing, Open, Bore 3/4 In (2CNL1)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Fem Pipe (1502-08-08-FG)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 178 cfm (8208N-1A1-BX)
- TOMPKINS Hydraulic Fitting-Steel04MOR HEX HEAD PLUG (6408-04)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI YL (PLY05030-100)
- Abbott Rubber Discharge & Suction Hoses