Shop All Discharge & Suction Hoses
Abbott Rubber
3 ID X 20 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-48-TCTC-X/20
Zoro # G310606913
product price: $1,242.99
/ea
Free Shipping & Returns
$1,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 Feet
- Color White
- Fitting Size 3 ID
- Includes 3 ID X 20 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-48-TCTC-X/20
- Zoro # G310606913
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 20 Feet |
Fitting Size | 3 ID |
Details
Color | White |
Includes | 3 ID X 20 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP48 Super Blue Ribbon V-Belt (AP48)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kit (N5-681-20)
- MTK Thrust Ball Bearing, 80mm Bore, 105mm (51116)
- ZORO SELECT Major Service Kit .630 (C87866-P)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI RD (PLR07525-100)
- Abbott Rubber Air Hoses