Shop All Discharge & Suction Hoses
Abbott Rubber
3 ID WHITE FLEXWING FDA SUCTION HOSE
Mfr # 1530-3000
Zoro # G510606959
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Per Foot
- Color White
- Fitting Size 3 ID
- Includes 3 ID White Flexwing Fda Suction Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-3000
- Zoro # G510606959
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | Per Foot |
Fitting Size | 3 ID |
Details
Color | White |
Includes | 3 ID White Flexwing Fda Suction Hose |
Description
FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6007 ZR, Deep Groove BBear, Single Row 90Mm, 6007 ZR (6007 ZR)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-13/16 In, St (3ZN82)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-5/16-U (QSSF-1/4-5/16-U)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 1-1/4 ID GRAY GLIDETECH NITRILE HOSE (1533G-1250)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI RD (PLR07525-300)
- Abbott Rubber Discharge & Suction Hoses