Shop All Discharge & Suction Hoses
Abbott Rubber
3 ID GRAY EXTREMEFLEX FDA
Mfr # 1533-3000
Zoro # G310606920
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Per Foot
- Color Gray
- Fitting Size 3 ID
- Includes 3 ID Gray Extremeflex Fda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1533-3000
- Zoro # G310606920
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | Per Foot |
Fitting Size | 3 ID |
Details
Color | Gray |
Includes | 3 ID Gray Extremeflex Fda |
Description
SUCTION/TRANSFER FOOD HOSE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, Hytrel (236102)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PV)
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- AMFLO Coupler, Barb, 3/8, Steel (C26-44L)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-1000)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (SP400-10-G)
- Abbott Rubber Air Hoses