Shop All Hose Clamps
Abbott Rubber
2 IN CLAMP 304SS SINGLE-PIN
Mfr # 13MHHM-200
Zoro # G410607018
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single Pin Tri Clamp
- Material 304 Stainless Steel
- Includes 2 in Clamp 304SS Single-Pin
- Size 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 13MHHM-200
- Zoro # G410607018
- Country of Origin United States
- Category Hose Clamps
Dimensions
Size | 2 in. |
Details
Clamp Type | Single Pin Tri Clamp |
Material | 304 Stainless Steel |
Includes | 2 in Clamp 304SS Single-Pin |
Description
SINGLE-PIN TRI-CLAMP FOR TRI-CLAMP FITTINGS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Element Kit, PK2 (EK35)
- LUBRIPLATE Ds-Es, 4/6 Lb Tubs, White Electric Switch Grease (L0137-005)
- D&D 123" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B120)
- D&D 975mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA975)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- ABBOTT RUBBER 4 IN: ADJUSTA-FLEX HOSE DONUT (146-0240)
- ABBOTT RUBBER 3 IN: ADJUSTA-FLEX HOSE DONUT (146-0230)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- ZORO SELECT Worm Gear Hose Clamp, 1/2 to 1 1/4 in, 201 Stainless Steel, 11 SAE Number, 10 Pack (6812)
- MOTORMITE Spring Type Hose Clamps 1.75,14086 (14086)
- Abbott Rubber Hose Clamps