Shop All Hose Clamps
Abbott Rubber
2 IN BOLTED HIGH PRESSURE CLAMP
Mfr # 13MHP-200
Zoro # G110606960
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Bolted Tri Clamp
- Material 304 Stainless Steel
- Includes 2 in Bolted High Pressure Clamp
- Size 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 13MHP-200
- Zoro # G110606960
- Country of Origin United States
- Category Hose Clamps
Dimensions
Size | 2 in. |
Details
Clamp Type | Bolted Tri Clamp |
Material | 304 Stainless Steel |
Includes | 2 in Bolted High Pressure Clamp |
Description
DOUBLE-BOLT CLAMP FOR TRI-CLAMP FITTINGS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Metric Assembly <4 OD, 32009X-90KA5 (32009X-90KA5)
- PERFORMANCE TOOL Portable Air Tank, 5 gal. (W10005)
- SOLBERG Oil Mist Filter, 1-3/4" Inlet, 24 cfm (EF-FG10-177)
- NATIONAL Small Bore Inch Seal, 416332 (416332)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- ABBOTT RUBBER 4 IN: ADJUSTA-FLEX HOSE DONUT (146-0240)
- ABBOTT RUBBER 3 IN: ADJUSTA-FLEX HOSE DONUT (146-0230)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5210070)
- ZORO SELECT Hose Clamp, 6-1/4 to 6-9/16In, SAE 625, PK5 (300110625)
- Abbott Rubber Hose Clamps